BOSCH TOOLS | MP500T
Drill Bit Set, 5-Piece, Tungsten Carbide Tip, Plastic Case, Includes 5/32" x 4" x 6", 3/16" x 4" x 6", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6" Bits

MFR PART #  MP500T
PART #  726871
Minimum 1 Each
Call for Availability

Description

Bosch Daredevil Multipurpose Drill Bits help users make an impact in metal and masonry, as well as other materials. Its upgraded multi-grind head is metal tough, providing up to 85% faster drilling in metal than standard bits, making it a true all-in-o ne bit. For the ultimate versatility in multiple materials, these impact-rated bits have hex shanks, for use with hammer drills or impact drivers. The bits handle thicker metal such as angle iron, as well as sheet metal, aluminum, masonry, brick, block , tile, wood and PVC. They feature steep flutes with ribs for fast dust removal, as well as tips designed to reduce bit-walking for clean holes. The bits are manufactured to Bosch’s exacting specifications and are made with innovative tungsten carbide tips, for up to 9x life in multi-material applications than standard bits.

Features

  • Upgraded Multi-Grind Heads - Deliver Upto 85% Faster Drilling in Metal than Standard Bits
  • Hex Shanks and Impact Rated - Allows Use in Impact Drivers and Hammer Drill/Drivers for Added Versatility
  • Sharp Ground Cutting Edges - Designed for Advanced Performance
  • Steep Flutes with Ribs - Deliver Fast Material Removal in Multiple Materials
  • Multi-Application Design - Offers Drilling in Masonry, Brick, Block, Tile, Metal, Wood and Plastic
  • Long-Life Construction - Provides Upto 9X Life in Multi-Material Appications than Standard Bits
  • No-Skate Tip Design - Allows for Cleaner Holes

Specifications:

UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.