INTERLOGIX | MPI-47
Piezo Siren, High/Low, Surface Mount, Single Aternating High/Low Sound. Surface Mount. 6-13.8 V DC Output. Current Draw 175 mA. Up to 106 dB Output, White

MFR PART #  MPI-47
PART #  236140
Minimum 1 EACH
In Stock

Description

The high performance siren series is a complete and advanced range of piezo devices suitable for use with most control panels.Piezo sirens emit a piercing high frequency sound, which is very intense close-up, ideal for smaller homes, stores, or pre-alarm applications. The sirens draw a limited current consumption. Unlike a conventional speaker, a piezo is a crystal type resonator, which provides a broad sound dispersion and a longer service life. The piezo siren devices come in a variety of housing options ranging from surface mount to single gang electrical box. The piezo siren series features two built-in sound electronic siren drivers.

Must be a reseller to purchase this product

Features

  • Low current drain
  • Models available to meet nearly every installation requirement
  • Patented piezo technology provides more sound with less current

Specifications:

Device Type SPEAKER
Environment INDOOR
Power 12 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

MANUAL