INTERLOGIX | MPI-47E
Piezo Siren, Screamer with 4.5x 2.75 in. Rectangular Faceplate, 2 in. Diameter. 6-13.8 V DC Output. Current Draw 175 mA. Up to 106 dB Output, White

MFR PART #  MPI-47E
PART #  236143
Minimum 1 EACH
In Stock

Description

The high performance siren series is a complete and advanced range of piezo devices suitable for use with most control panels.Piezo sirens emit a piercing high frequency sound, which is very intense close-up, ideal for smaller homes, stores, or pre-alarm applications. The sirens draw a limited current consumption. Unlike a conventional speaker, a piezo is a crystal type resonator, which provides a broad sound dispersion and a longer service life. The piezo siren devices come in a variety of housing options ranging from surface mount to single gang electrical box. The piezo siren series features two built-in sound electronic siren drivers.

Must be a reseller to purchase this product

Features

  • Low current drain
  • Models available to meet nearly every installation requirement
  • Patented piezo technology provides more sound with less current

Specifications:

Device Type SPEAKER
Environment INDOOR
Power 12 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.