THOMAS & BETTS | MPNY-1000-0-C
Cable Tie Mounting Base, Black Nylon 6.6, Rated up to 158 Degrees (F), Length 1.125 Inches, Width 1.125 Inches, Height 0.20 Inches, 100 Pack

MFR PART #  MPNY-1000-0-C
PART #  597723
Minimum 1 PACK
Call for Availability

Description

Cable Tie Mounting Base, UV Black Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 28.58mm (1.125 Inches), Width of 28.58mm (1.125 Inches), Height of 5.08mm (0.20 Inches), Synthetic Rubber Mounting Method, 100 Pack

Applications

Supplied "two-up" on rubber based (synthetic polymer) closed cell foam adhesive, "single-cut" for acrylic. Based adhesive or with no adhesive for #6 screw mount applications.

Features

  • 3/4" and 1" mounts for use with 18# through 50# tensile cable ties
  • Available in 6/6 natural nylon and heat stabilized black nylon
  • UL Flammability 94 V-2 (clip)

Specification Description

Material: nylon 6/6
Color: black
Mounting method: adhesive
Length (inches): 1.125
Width (inches): 1.125
Maximum height (inches): .215
Slot height (inches): .070
Slot width (inches): .203
Temperature rating: -40F to 185F
Flammability rating: UL 94 V-2
RoHS

Specifications:

Size 1"
Type CABLES TIES AND ACCESSORIES

Spec Sheet

Spec Sheet

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.