THOMAS & BETTS | MPNY-750-9-C
3/4 x 3/4 in. mounting base for cable ties up to 30 lbs., pack of 100, natural nylon 6.6, adhesive mounting

MFR PART #  MPNY-750-9-C
PART #  597725
Minimum 1 PACK
Call for Availability

Applications

Supplied "two-up" on rubber based (synthetic polymer) closed cell foam adhesive, "single-cut" for acrylic. Based adhesive or with no adhesive for #6 screw mount applications.

Features

  • 3/4" and 1" mounts for use with 18# through 50# tensile cable ties
  • Available in 6/6 natural nylon and heat stabilized black nylon
  • UL Flammability 94 V-2 (clip)

Specification Description

Material: nylon 6/6
Color: natural
Mounting method: adhesive
Length (inches): .750
Width (inches): .750
Maximum height (inches): .205
Slot height (inches): .05
Slot width (inches): .140
Temperature rating: -40F to 185F
Flammability rating: UL 94 V-2
RoHS

Specifications:

Type CABLES TIES AND ACCESSORIES

Data Sheets

CATALOG PAGE