BOGEN | MPS2W
Pendant Speaker, Mini-Pendant, 50 Watt, 16 Ohm, 50 Hertz to 22 Kilohertz, 12" Diameter x 7-7/8" Height, ABS Plastic, White

MFR PART #  MPS2W
PART #  791198
Minimum 1 Each
Call for Availability

Features

  • Wide Dispersion 4-1/2 Inch (Nominal) Low-Frequency Woofer and 3/4 Inch High Frequency Coaxial Tweeter for Broad, Even Coverage
  • High Power Handling Capability for Foreground Sound/High-Ambient Noise Environment
  • Selectable Power Taps Via Rear Mounted Control 32, 16, 8, 4, 2, 1 Watts at 70 Volt
  • Low-Resonance Cabinet Structure Improves Mid-Range Clarity
  • Computer-Matched Venting System for Extended Bass Output
  • High-Efficiency Drivers Deliver Superior Performance
  • Single Attachment Point for Suspension a Second Point Provided for Safety Cable
  • For 70 Volt and 16-Ohm Low Impedance System
  • Quick and Easy Wiring with Snap-On Connector
  • Powder-Coated Perforated Steel Grille

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.