
Description
The American Fibertek 404C/440C/440C-SL Series products transmit four channels of high-quality video. Designed to be completely transparent to all camera and monitor manufacturers, these systems require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be ordered as standalone modules or rack cards that are mounted in the American Fibertek SR-20/2 Card Cage.
Must be a reseller to purchase this product
Features
- For distances up to 25 km (15+ miles)
- Real-time video transmission
- Full color transmission
- Diagnostic indicators for video, power and optical presence
- Compatible with 500 Series audio/data modulators and demodulators
- Compatible with NTSC, RS170A, RS343A, PAL, CCIR standards
- Single-mode and multimode versions
- Available as standalone modules or in rack card configurations for use with the American Fibertek SR-20/2 19 in. rack
Specifications:
Audio Support | NO |
---|---|
Capacity | 4 CHANNEL |
Type | RECEIVER |
Form Factor | BOX |
PTZ Control | NO |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.