COMMSCOPE ANDREW SOLUTIONS | MR050B-31215
Low-pressure Dehydrator, 19 in rack mountable, 0.3

MFR PART #  MR050B-31215
PART #  469220
Minimum 1 EACH
Call for Availability

Description

The most advanced low-power, desiccant dehydrator has now been added to the family of Andrew pressurization equipment. The MR050B dehydrator provides the industry with improved microprocessor-based controls and extended drying capacity. An excellent choice for remote sites using solar or mechanically generated mains power, the MR050B is an automatically activated unit designed for low volume air-dielectric or waveguide systems. The enlarged desiccant canister removes moisture from the air and helps maintain a positive pressure on the transmission lines to prevent moisture intrusion.; Low Power ConsumptionThe MR050B consumes approximately 11 watts of electrical power during operation and is designed to operate on dc power. A terminal strip is provided for quick and flexible power connection. An ac-to-dc power adapter is included with each unit, allowing operation on ac power. Expanded Desiccant CapacityExpanded desiccant capacity means longer life of the desiccant canister, and fewer desiccant change outs. The new, expanded desiccant canister uses orange desiccant media that turns green when exhausted. The clear canister provides instant observation of desiccant condition. The entire canister can be replaced by simply removing two tube connections. Microprocessor Control and Monitoring with Digital DisplayUsing the on-board controller, the base unit includes low pressure and excess run alarms. If either of the alarms are tripped, the summary alarm contacts are activated. The digital display indicates which of the alarms are present. Single AlarmThe alarm package includes low pressure, high pressure, excess run, and provides summary contact pair for the alarm. Advanced AlarmsThe discrete alarm package can further advance system monitoring. This package includes an excess run, power fail, high pressure and low pressure alarms, and provides discrete contact pairs for each alarm, in addition to the summary contacts. The high pressure alarm does not have contacts; it is display only. Mounting FlexibilityThe MR050B features a versatile mounting capability. Featuring unique one-person mounting, the unit mounts directly in standard relay racks. The unit may also be mounted directly to a wall by moving the mounting flanges to the rear of the housing. Heavy-duty rubber feet are provided for floor or table-top use.

Features

  • Robust cable design
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Cable withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
  • Improves network deployment speed for capturing revenues/starting services sooner

Specification Description

Dehydrator
Volume Capacity (Minimum): 0.0 L (0.0 Sq ft)
Flow Rate (Nominal): 0.05 scfm (1.42 slpm)
Cut In Pressure: 0.3 psig
Cut Out Pressure: 0.5 psig
Low-Pressure Alarm: 0.7 kPa (0.1 psig), Factory Set
Operating Temperature: 1 to 40 deg C (33 to 104 deg F)
Excess-Run Alarm: 10 Min, Factory Set
Suggested Circuit Breaker Size: 15 Amp
Voltage: 24/48 Volt DC +/-10%, 115/230 Volt AC +/-10% Adapter Included
Volume Capacity (Maximum): 283.2 L (10.0 Sq ft)
Rack Units: 3
Port Type: 3/8 Inch PE Tube
Includes: 3/8 Inch Polyethylene Tubing, 90 Degree Elbow Fitting, Converter AC To DC, Instruction Sheet, Male Connector Fitting, Power Cord, PTFE Tape, Screws
Dew Point: -36 deg C (-33 deg F)
Port Count: 4
Power Consumption (Average): 5 Watt
Power Frequency: 60/50 Hz
Desiccant Capacity: 8495 L (300 Cubic-ft) At 80% RH, +20 deg C
Voltage Type: AC, DC
Power Cord: DC Power Cord, Europe Power Cord With Stripped Leads, USA Power Cord
Dehydrator Type: Desiccant
Alarm Type: Discrete
Rack Type: EIA 19 Inch
Cut In/Out Pressure Type: Factory Set
High-Pressure Alarm: Factory Set (Only on Summary Contacts)
Mount Type: Floor, Rack, Shelf, Wall
Alarm Contact Rating: Form C Dry Contacts, 2 Amp at 30 Volt DC
Power-Fail Alarm: Loss Of Input Power
Power Phase: Single
Dimension: 17.3 Inch Width x 8.0 Inch Depth x 5.3 Inch Height (439.4 mm x 203.2 mm x 134.6 mm)

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Device MISC
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.