COMMAND ACCESS TECHNOLOGIES | MRC103EL CH 24V RH 626
Mortise Lock Chassis, Electrically Lock, Right Hand, Corbin Ruswin, 24 Volt AC/DC, 350 Milliampere, 8 Watt, Satin Chrome, With Faceplate, Strike, For Storeroom

MFR PART #  MRC103EL CH 24V RH 626
PART #  CS362321
Minimum 1 EACH
Call for Availability

Features

  • The Command Access MRC1 Retrofit Chassis Series Utilizes a High Quality Grade 1 Chassis Built to with Stand Years of Use
  • The MRC1 Allows for Field Handing, and it Comes with a 3 Year No Hassle Warranty
  • Continuous Duty Solenoids Allow for Continuously ON Applications Such as Fail Safe or an Unlock Cycle
  • Low Current Draw
  • Handing Field Reversible
  • Outside Lever Locked (EL) Electronically
  • Latchbolt Retracted by Key Outside or Lever Inside
  • Switched Power Denies Outside Lever to Retract Latchbolt
  • Insidver is Always Free for Immediate Egress
  • Made in USA

Specifications:

Cylinder Type PREPARED FOR MORTISE CYLINDER
Design BODY ONLY
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway LESS CYLINDER
Locking State FAIL-SAFE (POWER TO LOCK)
Product Type ELECTRIFIED MORTISE LOCK
Sales Category ELECTRIC MORTISE LOCK
Solenoid Duty CONTINUOUS DUTY
UL Listing UL LISTED
Voltage SELECTABLE 24V AC OR DC
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.