BLACK HAWK LABS | MRQ301S10
Wall Mount Enclosure, Miniraq Secure, Tall, 10U, 19.6" Width x 12.7" Depth x 38.1" Height, Black, With Vented Bottom, Integrated Grounding Stud/Cable Management Back Plate

MFR PART #  MRQ301S10
PART #  889087
Minimum 1 EACH
Call for Availability

Features

  • Revolutionary Space Saving Design
  • Deploy up to 16U of Equipment
  • Fully Secure Enclosure Tamperproof Enclosure with Locking Top Cover
  • Dedicated Patch Panel Space for up to 96 Ports at Top of Backplate
  • Equipment with Depths up to 35 Inch Can be Installein Previously Unusable Spaces
  • Ventilated Locking Cover and Bottom Panels
  • 2U of Bonus Equipment Space Internal to Backplate
  • Large Cable Access Plates on Top, Bottom and Sides of Backplate
  • High Security Tubular 7-Tumbler Lock
  • Reinforced Custom Double and Machined Steel Tamper-Resistant Lock Collars
  • Designed to Hold 400 Pound without Additional Bracing
  • Rapidly Mounts to Wall Studs, Plywood Backboard or Concrete Block
  • Installation is Easily Performed by a Single Technician
  • Integrated Bridge Lancesor Easy and Efficient Cable Management
  • Integrated Earth Grounding Stud
  • Constructed from Heavy Duty 14 AWG Steel

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.