AMERICAN FIBERTEK | MRT-880C
1300 nm, MM single-fiber 8-channel transmitter module/rack 4.0 km

MFR PART #  MRT-880C
PART #  258402
Minimum 1 EACH
Call for Availability

Description

The American Fibertek 880C/880C-SL Series products transmit eight channels of high-quality video on one multimode or single-mode optical fiber. Designed to be completely transparent to all camera and monitor manufacturers. These systems require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be mounted as standalone modules or rack units by position of the rack brackets.

Must be a reseller to purchase this product

Features

  • For distances up to 25 km (15+ miles)
  • Equipment has modular or rack-mount selectable mounting brackets
  • Real-time video transmission
  • Full color transmission
  • Diagnostic indicators for video, power and optical presence
  • Compatible with NTSC, RS170A, RS343A, P

Specifications:

Audio Support NO
Form Factor BOX
Capacity 8 CHANNEL
PTZ Control NO
Type TRANSMITTER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.