FIRELITE - HONEYWELL FIRE SYST | MS-25
Fire Alarm Control Panel, 25-Point Addressable, 120 Volt AC, 60 Hertz, 1.5 Ampere, 12.75" Width x 3.4" Depth x 15.2" Height, Red

MFR PART #  MS-25
PART #  698519
Minimum 1 EACH
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • SBUS Supports Two ANN-80 Remote Annunciator
  • Jumpstart Auto-Learn Feature Reduces Installation Time and Makes Programming Easy
  • Built-In Digital Communicator
  • IP Communicator Compatible
  • Two Programmable Style Y (Class B) Notification Appliance Circuits ACS)
  • Selectable Strobe Synchronization for System Sensor, Gentex, Wheelock or AMSECO Device
  • Two Programmable Form-C Relays and One Form-C Trouble Relay
  • Automatic Detector Sensitivity Testing (NFPA 72 Compliant)
  • Point Status Eliminates Calibrated SmokTest Requirements for NFPA 72
  • Drift Compensation
  • Alarm Verification Per Zone of Detectors
  • Walk-test
  • Detectors and Modules are Code-Wheel Addressed for Faster Installation Time
  • Maintenance Alert Region
  • Uses standard Wire (Unshielded or Twisted Pair)tral Station Reporting up to Five Zones
  • Custom Programming Performed Through the Control Panel’s Built-In Browser
  • No Programming Software is Required

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.