ECLIPSE ENTERPRISES INC | MT-8100
Speaker Phone Test Set, With Butt Set Tester, Line Cord, RJ11 Plug, Fuse

MFR PART #  MT-8100
PART #  732926
Minimum 1 Each
In Stock

Description

WARNING: Cancer and/or Reproductive Harm. www.P65Warnings.ca.gov/product

Features

  • Complied with IP54 Dustproof and Waterproof Tests
  • Drop Protection
  • High Impedance Monitor
  • Outer-Lead Voltage LED Indicators
  • Continuous Polarity LED Indicators
  • Speakerphone for Convenient Hands-Free 2-Way Conversation
  • Tone and Pulse Operation
  • Store Twelve 16-Digit Numbers in Repeat Dialerplus Extra Number Store in M1 Button
  • Last Number Redial Feature
  • PBX Pause Button
  • Mute Switch
  • Electronic Switch Controls the Volume of the Speakerphone/Monitor
  • Automatic Shut-Off Feature Turns Off Speaker afterve Minutes of Inactivity
  • Battery Low Voltage LED Indictors
  • Audible Electronic Ringer
  • Relocatable Steel Locking Belt Clip

Tech Info

CE, IEC/EN 60529

Specifications:

UNSPSC Code 41113600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.