COMMSCOPE ANDREW SOLUTIONS | MT-F1595
Rooftop Coaxial Cable Bridge Kit, for 12 coaxial c

MFR PART #  MT-F1595
PART #  469428
Minimum 1 EACH
Call for Availability

Description

Andrew Solutions Self-Splicing Rooftop Bridge Kits are an ideal solution for covering single runs of coaxial cable in rooftop applications.; Andrews Self-Splicing Rooftop Bridge Kits are pre-punched with overlapping tabs that allow the covers to be spliced together without the use of separately purchased splice kits. Each kit also utilizes a newly designed hold-down clamp which eliminates the need to use an alignment guide. Each kit also includes one 8 ft cover, three sleepers, six hold-down clamps, and attachment hardware. Andrew’s Self-Splicing Rooftop Bridge Kits are available in three widths allowing for 4-, 8-, or 12-runs of coaxial cable. Each kit is hot dip galvanized to provide maximum corrosion resistance.

Features

  • All-dielectric construction eliminates the need for bonding and grounding
  • Black, UV stabilized jacket is resistant to chemical, moisture, abrasion and sunlight and does not require additional protection in most installations
  • Utilizes ARID-CORE water blocking technology which makes the cable suitable for the outside plant environment, with gel-free cable access
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
  • Single-unit

Specification Description

Rooftop Coaxial Cable Bridge Kit
Cable Runs Quantity: 12
Hole Quantity: 12
Height: 177.8 mm (7.0 Inch)
Length: 2.4 m (8 ft)
Hole Size: 3/4 Inch (19.1 mm)
Width: 889 mm (35 Inch)
Includes: Channel, Hardware, Sleepers Three
Material Type: Galvanized Steel
Mounting: Non-Penetrating

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

Specifications:

Device KIT
Technology ACCESSORY
UNSPSC Code 43223108

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.