AMERICAN FIBERTEK | MTM-100
850 nm, MM transmitter module 2.0 km

MFR PART #  MTM-100
PART #  258427
Minimum 1 Each

Description

The American Fibertek M100/M300/M300S Series products transmit and receive single-channel high-quality video using FM transmission. This system is designed to be completely transparent to all camera and monitor manufacturers. Products require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be ordered as standalone modules or rack cards that are mounted in the SR-20/2 American Fibertek Card Cage. These units are compatible with the M30/M33/M33S series of three single-channel rack-mount video transmitters and receivers.

Must be a reseller to purchase this product

Features

  • For distances up to 24 km (14+ miles)
  • Full color transmission
  • Compatible with NTSC, RS170A, RS343A, PAL, CCIR standards
  • Smallest profile available anywhere
  • Diagnostic indicators for video, power and optical presence
  • Single-mode and multimode versions avai

Specifications:

Audio Support NO
Form Factor BOX
Type TRANSMITTER
Capacity 1 CHANNEL
PTZ Control NO
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.