SCHLAGE (ALLEGION BRAND) | MTMS15
Multi-Technology Magnetic Stripe Reader, 5" Read Range, 5 to 16 VDC, 13.56 Megahertz, 125 Kilohertz, 4.43" Length x 5.17" Width x 1.15" Height, PBT Polymer

MFR PART #  MTMS15
PART #  507855
Minimum 1 Each
In Stock

Features

  • Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments
  • Recognizes Magnetic Stripe Credentials, Most Proximity Credentials and AptiQ Smart Credentials (MIFARE Classic and MIFARE DESFire TM EV1)
  • NFC Compatible, Reads AptiQmobile TM Credentials
  • Quick-Connect Cable for Easy Installation
  • Simple Wiring Color Scheme is Identical to Most Readers in the Market
  • Easy-To-Install Mounting Bracket
  • Tri-State LED (Red, Green, Amber) Visual Indicator and Audio Feedback Representing Status a Activity Information, Easily Discernible for the Audibly or Visually Impaired
  • Wiegand or RS-485 Output for Simple Interface with Most Access Control Panels
  • Multiple reader cover color options
  • Magnetic Stripe Track 2 Default, Tracks 1 and 3 Configurabe

Tech Info

FIPS 201-1

Specifications:

Color BLACK
FIPS201 Compliance FIPS201 COMPLIANT
Format MULTIPLE FORMATS
Frequency MULTIPLE
Interface WIEGAND INTERFACE
Mounting SURFACE MOUNT
Product Type CARD AND KEYPAD
Read Format MULTI-FORMAT
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.