COMPULINK | MTRJPSCCD1
2-Fiber Jumper 3.3ft / 1m 62.5 micron multimode MT-RJ Composite to SC ceramic, standard performance OM1

MFR PART #  MTRJPSCCD1
PART #  223739
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

These cable assemblies are MTRJ female to SC fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 1.6mm zipcordage. Also available in other lengths.

Specifications:

Connector Type MT-RJ - SC
Fiber Type OM1
Length 1 M | 3.28 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS