COMPULINK | MTRJPSTCD3
2-Fiber Jumper 10ft / 3m 62.5 micron multimode MT-RJ Composite to ST ceramic, standard performance OM1

MFR PART #  MTRJPSTCD3
PART #  223736
Minimum 1 EACH
In Stock

Description

These cable assemblies are MTRJ female to ST fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 1.6mm zipcordage. Also available in other lengths.

Specifications:

Connector Type MT-RJ - ST
Fiber Type OM1
Length 3 M | 9.84 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS