MATROX GRAPHICS INC | MVX-D5150F
MATROX MAEVEX 5150 DECODER

MFR PART #  MVX-D5150F
PART #  9842352
Minimum 1 Each
Call for Availability

Description

Usually ships in 48 hrs.

The Matrox Maevex video distribution over IP solution includes the Maevex 5100 Series encoders and decoders that can extend or record up to 1080p60 video
and audio over a standard IP network at user-defined low bitrates for ecellent quality and minimal network bandwidth consumption. The Maevex encoder
streams or records high-quality video and audio and uses the H.264 video compression standard. It can stream to Maevex decoders or any device or PC that supports the required network protocols. It can also record to a shared network or NAS drive. The robust Maevex PowerStream Plus software application is
included with the hardware and is used to remotely discover, manage, and adjust the Maevex network and lets administrato rs conveniently define multiple
stream parameters and balance network bandwidth consumption and quality.

Features

  • Encode/Record Up To 1080P60 And 1920X1200 Video And Audio
  • H.264 Compression For High-Quality, Low-Bandwidth Av-Over-Ip
  • Support For Wide-Screen And Standard Aspect Ratios And Many Resolutions
  • Scale Streams Before Distribution For Lower Bandwidth Consumtion
  • HDMI Or Analog Audio Support
  • Open Encoding Allows For Third-Party Software Decode (E.G. VLC)
  • Record Up To 1080P60 / 1920X1200 To NAS Or Shared Network Drive
  • Control Frequency And Duration Of Recording
  • Schedule The Start Time And Date Of RecordiSessions
  • Recorded User-Defined File Name Includes Timestamp For Easy File Management
  • Recorded User-Defined File Name Includes Timestamp For Easy File Management
  • Auto-Detect And Discover Maevex Units On Subnet(DHCP Server Required)
  • Full/Half-Duplex Mo And Static IP Address Support
  • CBR, VBR Support
  • PowerStream Plus Control Software Allows Users To Remotely Manage The Entire Maevex Network From One Application

Specifications:

Type MEDIA DECODER
UNSPSC Code 45111801

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.