MOBOTIX | MX-M15D-SEC-DNIGHT-D160N160
AllroundDual M15D IP Camera with Two L160 Lenses (Day & Night)

MFR PART #  MX-M15D-SEC-DNIGHT-D160N160
PART #  542469
Minimum 1 EACH

Description

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

Features

  • IP camera set with two installed sensor modules
  • Image sensors (via sensor module): 1/2.5" CMOS, 5 megapixels, 1x color (day) and 1x B&W (night)
  • Lenses (via sensor module): 2x L160 Tele (horizontal image angle 13º)
  • Equipment line: Secure
  • Max. image size (per image sensor): QXGA (2048x1536 pixels)
  • Operating conditions: IP30, 0ºC to 50ºC (32ºF to 122ºF)
  • Internal DVR: 4 GB microSD (max. 64 GB)
  • Camera components: sensor modules (2x), speaker (microphone via sensor module), PIR sensor, temperature sensor, shock detector, MxActivitySensor, VarioFlex wall/ceiling mount (can be used with additional pole mount: MX-MH-SecureFlex-ESWS), ethernet patch cable 0.5 m/1.65 ft.
  • Interfaces: Ethernet 10/100 (RJ45), MxBus, USB; I/O and RS232 via additional MX-232-IO-Box

Specification Description

AllroundDual Camera With Two L160 Lens

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR / OUTDOOR
Form Factor BOX
Lens Type VARI-FOCAL/ZOOM
PoE YES
Resolution 5 MEGAPIXELS
Position Type PAN-TILT ZOOM
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.