MOBOTIX | MX-M25M-IT-NIGHT-N38
Allround Camera, 5 MP, 1280 X 720, L38 Wide Angle, 2.0 Aperture, 6mm Lens, 30 fps, PoE, Night, 1/2.5 Progressive Scan CMOS Sensor, Video: MxPEG, M-JPEG, JPG, H.264 (SIP Video Only)

MFR PART #  MX-M25M-IT-NIGHT-N38
PART #  585698
Minimum 1 EACH

Description

The M25M family comprises compact, cost-efficient and extremely powerful allround cameras featuring 5MP sensor technology and a vast choice of lenses including hemispheric models. Fully equipped with IP66-certified housing and long-term internal storag e on a MicroSD card

This part is discontinued by supplier with no suggested replacement.

Features

  • Freely configurable lens- Telephoto/wide-angle lens, day/night, CSVario and hemispheric (180 Degree)
  • Latest MOBOTIX 5 MP image sensor delivers excellent image quality
  • Fast and simple installation on walls, poles or ceilings
  • Integrated DVR for HiRes video recording without affecting the network load
  • Sturdy, low-maintenance and weatherproof from -30 to 50 deg C (-22 to 122 deg F) (IP 66)
  • Digital continuous pan, tilt and zoom function
  • Microphone, speaker and intelligent movement sensors (MxActivitySensor)
  • Like the other MOBOTIX cameras, the M25M has built-in VoIP functionality for 2-way lip synchronous audio/video via IP phones and mobile devices
  • The optional L320 lens combined with the 5 MP sensor allows the M25M to capture license plates and identify people located over 70 m away
  • Up to 4 TB on PC/Server/NAS external storage
  • 365-day schedule arming, triggering on multiple events
  • Bidirectional, IP telephony (VoIP) audio/telephony
  • Software features- FTP, E-Mail, video alarm management, video motion, multiview, event search
  • Security- User/group management, HTTPS/SSL, IP address filter, IEEE 802.1x, intrusion detection, digital image signature
  • Maximum Image Size (Color + B/W): 2048 x 1536 (QXGA)

Specification Description

Item: Allround Camera
Sensor Type: 1/2.5 Progressive Scan CMOS
Sensor Size: 10.16 mm
Pixel: 5 Megapixel
Lens: L38 Wide-Angle, 2.0 Aperture, 6 mm
View Angle: 55 Degree Horizontal, 41 Degree Vertical
Picture Resolution: HD (1280 X 720 Pixels)
Video ession Format: MxPEG, M-JPEG, JPG, H.264 (SIP Video Only)
Frame Rate: VGA: 30 fps, Mega/HD: 30 fps
Minimum Illumination/Sensitivity: Color: 0.25 Lux (t=1/60 Sec), 0.013 Lux (t=1/1 Sec); B/W: 0.05 Lux (t=1/60 Sec), 0.0025 Lux (t=1/1 Sec); MxLEO - Lowlight Exposure Optimization
Day/Night Mode: Night
Memory Card: MicroSD Slot Camera Internal Video Recording; 4 GB Card Pre-Installed
Power Source: Power Over Ethernet IEEE 802.3af
Power Consumption: 4.5 Watt Typical
Dimensions: 14 cm Width x 19 cm Dept 23 cm Height
Weight: Approximately 750 g
Operating Temperature: -30 to 50 deg C (-22 to 122 deg F)
Software Requirement: Video-Management-Software MxEasy, Control Room Software MxControlCenter, MOBOTIX App For iOS Devices From iOS 5.0
Interface: Ethnet 10/100, IPv4/IPv6, MiniUSB, MxBus, IO And RS232 via MX-232-IO-Box (Accessory)

Tech Info

EMV (EN50121-4, EN55022, EN55024, EN61000-6-2, FCC part15B, AS/NZS3548), IP66 (DIN EN 60529)

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR / OUTDOOR
Form Factor BOX
Lens Type FIXED
PoE YES
Position Type PAN-TILT ZOOM
Resolution 5 MEGAPIXELS
Signal Process IP