MOBOTIX | MX-M25M-SEC-NIGHT-N160-LPF
AllroundMono M25M with LPF (Night Lens)

MFR PART #  MX-M25M-SEC-NIGHT-N160-LPF
PART #  533298
Minimum 1 EACH

Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • IP camera with image sensor and lens
  • LPF special optic: e.g, for license plate identification (combined with infrared light)
  • Image sensor: 1/2.5" CMOS, 5 megapixels, B&W (night)
  • Lens: L160 telephoto (horizontal image angle 13º)
  • Equipment line: Sec
  • Max. image size: QXGA (2048x1536 pixels)
  • Operating conditions: IP66, -30ºC to +50ºC (-22ºF to 122ºF)
  • Internal DVR: 4 GB microSD (max. 64 GB)
  • System components: Speaker, microphone, temperature sensor, shock detector, MxActivitySensor, ethernet patch cable 0.5 m/1.65 ft.
  • Interfaces: Ethernet 10/100 (RJ45), MxBus, USB; I/O and RS232 via additional MX-232-IO-Box

Specification Description

Network Allround Mono Camera With L160 Lens Unit

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type FIXED
Position Type FIXED
PoE YES
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.