MOBOTIX | MX-Q24M-SEC-D11
HEMISPHERIC 360 DEG LENS 1536 LINE RESOLUTION, COLOR 32GB SD STORAGE

MFR PART #  MX-Q24M-SEC-D11
PART #  401466
Minimum 1 EACH

Description

Indoor and Outdoor 3 megapixel hemispheric camera, incl. 1 hemispheric 360 degree L11 day lens (color) (11mm)

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features

  • Hemispheric 360 allround view for complete room monitoring.
  • Complete panorama view, ideal for access control.
  • Simultaneous Quad-display of all four room corners.
  • Digital continuous pan, tilt and zoom with optional color sensor, 1 Lux at 1/60s, 0.05Lux at 1s exposure time B/W sensor (0.1 Lux at 1/60 s, 0.005 Lux at 1 s exposure time).
  • Robust and maintenance-free, without mechanically moving parts.
  • Alarm function, speaker and microphone integrated.
  • Perfect design with low installation height. Internal DVR (up to 64 GB), recording without network load

Specification Description

360 Hemispherical Camera

Specifications:

Compression Type H.264
Environment INDOOR / OUTDOOR
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.