MOBOTIX | MX-SM-THERMAL-L135
Thermal Sensor Module for S15D with L135 Lens

MFR PART #  MX-SM-THERMAL-L135
PART #  569812
Minimum 1 Each

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Applications

For FlexMount S15D

Features

  • The MOBOTIX S15D/M15D moduar system allows the sensor modules to be changed in minutes
  • The camera’s optics, such as the field of view or sensor type can be exchanged easily to meet the ever-changing needs of your installation
  • S15D thermal sensors are self-fitted and are interchangeable
  • Enhanced S15D system solution based on the latest MOBOTIX thermografic image technology
  • Highly sensitive thermal image sensor: NETD type 50 mK, < 79 mK, IR range 7.5 to 13.5 um, uncooled micro bolometer, up to 9 fps
  • One or two BlockFlexMount sensor modules are connected to the S15D with a sensor cable just like the standard sensor modules
  • Can be mounted in a weatherproof way without additional accessories

Specification Description

Item: Thermal Sensor Module
Sensitivity: NETD Typical 50 mK (Equals 0.05 deg C), <79 mK
Image Sensor: Uncooled Microbolometer, 336 x 252 Pixels, 7.5 to 13.5 um Spectral Range
Operating Conditions: -30 to 60 deg C (-22 to 140 deg F) DIN EN 50155
Field Of View: 17 Degree, Telephoto
Material: Anodized Aluminum Housing, Stainless Steel V2A Pressure Plate
Color: Black
Focal Length: 135 mm, 19 mm Actual
Weight: <330 g
Power Consumption: 1.5 Watt Typical
Maximum Frame Rate: 9 fps
Maximum Image Size: Upto 2048 x 1536 (QXGA)
Temperature Measurement Range: -40 to 550 deg C (-40 to 1022 deg F) (Temperature Of The Displayable Objects)
Dimension: 2.48 Inch OD x 3.07 Inch Depth

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.