MOBOTIX | MX-T24M-SEC-NIGHT-N11-BL
PN: MX-T24M-SEC-NIGHT-N11-BL 3.1 MP (PTZ INCLUDED), BLACK INTEGR MICRO & SPEAK

MFR PART #  MX-T24M-SEC-NIGHT-N11-BL
PART #  452026
Minimum 1 Each

Description

1.2 megapixel sensor full 8X zoom and hemispheric - built in 4 GB micro SD card - Black and White - black

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features

  • VoIP/SIP-enabled MOBOTIX door station.
  • The doorbell triggers a network connection to a video telephone or PC.
  • Superior overview thanks to the 1.2 Black&White megapixel hemispheric camera w/ vPTZ.
  • Automatically stores all activities outside the door with sound.
  • Power supply via network cable or (already existing) bell wire.
  • Also matches the modular door intercom installation system from SIEDLE.
  • Modules can be integrated, such as doorbell buttons, motion sensors etc.
  • Keyless entry using PIN code or transporter with intelligent time control.
  • BLACK

Specification Description

Video Door Station IP Camera With L11 Lens Unit

Specifications:

Compression Type MJPEG
Environment INDOOR / OUTDOOR
Form Factor BULLET
Lens Type FIXED
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
Resolution 1 MEGAPIXEL
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.