MOBOTIX | MX-V15M-SEC-NIGHT-N25
Armored IP Vandalism Single Sensor Corner Camera with L25 Night Lens

MFR PART #  MX-V15M-SEC-NIGHT-N25
PART #  525293
Minimum 1 Each

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • SD card local storage
  • Built-in microphone
  • Temperature sensor, shock detection, motion detection
  • Fast ethernet technology
  • USB and RJ45 connection

Specification Description

Item: Vandalism Network Camera
Color: Monochrome
Sensor Type: 1/2.5 CMOS
Sensor Size: 10.16 mm
Pixel: 5 Megapixel
Lens: L25 Super Wide-Angle, 2.0 Aperture, 4 mm
View Angle: 82 Degree Horizontal, 61 Degree Vertical
Picture Resolution: 2048 X 1536
Day/Night Mode: Night
Dimensions: 10.3 Inch Width x 7.1 Inch Depth x 7.7 Inch Height

Tech Info

IP65, EN 55022:2010; CISPR 22:2010, EN 55024:2010, EN 61000-6-1:2007, EN 61000-6-2:2005, CFR 47, FCC Part 15B, C-Tick AS/NZS 3548

Specifications:

Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type FIXED
PoE NO
Signal Process IP
Resolution 5 MEGAPIXELS
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.