1-20 of 1378 items

GENERAL LOCK

In Stock

Exit Device, Rim, Right Hand Reverse Bevel, 48" Length Door, Duronodic/Dark Bronze

GENERAL LOCK

MFR PART #  ED1048R-RHR-313

PART #  CS428904


Minimum 1 EACH

View All: Exit Devices

In Stock

Door Lock Knob Scar Plate, 1-Piece, Converts 2-3/8 to 2-3/4" Backset, Antique Brass

GENERAL LOCK

MFR PART #  BH-SP-135-609

PART #  CS422345


Minimum 1 EACH

View All: Builder Hardware

In Stock

In Stock

Door Lock Pull Plate, 5-1/8" Center to Center Distance, 3-1/2" Width x 15" Height, Aluminum

GENERAL LOCK

MFR PART #  BH-7010-628

PART #  CS422247


Minimum 1 EACH

View All: Builder Hardware

In Stock

L180CE FSA 24VDC 626 C REX GR1,STOREROOM,24VDC,FAILSAFE CONT DUTY,REX

GENERAL LOCK

MFR PART #  L180CE FSA 24VDC 626 C REX

PART #  CS110370


Minimum 1 EACH

In Stock

Mortise Lock Exit Indicator, Aluminum, With Multi-Header Sign

GENERAL LOCK

MFR PART #  AEXIN-AL

PART #  CS428843


Minimum 1 EACH

View All: Door Locks

In Stock

In Stock

Cylindrical Knobset, B-Knob, Grade-2, Square Latch, Schlage C Keyway, 2-3/4" Backset, ANSI F86 Strike Kit, Bright Brass, For Storeroom

GENERAL LOCK

MFR PART #  K280B 605 C 234 S ANSI KIT

PART #  CS402350


Minimum 1 EACH

View All: Door Locks

In Stock

Filler Plate, 13 Gauge, Hinge Shim, 4-1/2" Height, Prime Coated

GENERAL LOCK

MFR PART #  BH-HS-090

PART #  CS422298


Minimum 1 EACH

View All: Builder Hardware

In Stock

Filler Plate, Door Hinge Cutout, 1-3/4" Width x 4-1/2" Height, Prime Coated

GENERAL LOCK

MFR PART #  BH-HF-45

PART #  CS422296


Minimum 1 EACH

View All: Builder Hardware

In Stock

Filler Plate, 1-1/4" Width x 4-7/8" Height, Silver, Aluminum Frame, For Electric Strike

GENERAL LOCK

MFR PART #  BH-AF-260-SL

PART #  CS422257


Minimum 1 EACH

View All: Builder Hardware

In Stock

Solid Mortise Cylinder Collar, 5/32", Satin Chrome

GENERAL LOCK

MFR PART #  CR-1 26D

PART #  CS270421


Minimum 1 EACH

In Stock

Door Closer, Surface Mount, Non-Handed, Size 1, Tri-Pack, Sprayed Aluminum, Without Cover

GENERAL LOCK

MFR PART #  C3001-689

PART #  CS428854


Minimum 1 EACH

View All: Door Closers

In Stock

Exit Device, Non-Handed, Rim, Fire Rated, 36" Length, Duronodic/Dark Bronze

GENERAL LOCK

MFR PART #  ED2300R-F 695 36

PART #  CS380433


Minimum 1 EACH

View All: Exit Devices

In Stock

ED2300V-F 689 36 SURF VERTICAL ROD,36",ALUM FIRE-RATED

GENERAL LOCK

MFR PART #  ED2300V-F 689 36

PART #  CS380472


Minimum 1 EACH

View All: Exit Devices

In Stock

In Stock

Mortise Cylinder Cam, Schlage L Keyway, For Standard Mortise Cylinder

GENERAL LOCK

MFR PART #  SL CAM

PART #  CS269988


Minimum 1 EACH

In Stock

Door Closer Drop Plate, Aluminum, For C7000 Door Closer

GENERAL LOCK

MFR PART #  7000-DP 689

PART #  CS275055


Minimum 1 EACH

View All: Door Closers

In Stock

In Stock
1-20 of 1378 items