1-20 of 151 items

KEEDEX INC

Door Lock Security Guide and Bolt, Cadmium Plated Steel

KEEDEX INC

MFR PART #  K-17

PART #  CS806190


Minimum 1 EACH

In Stock

Master Follower, Solid Brass

KEEDEX INC

MFR PART #  K-6

PART #  CS806133


Minimum 1 EACH

View All: Tools and Machines

In Stock

Protect-A-Lok, 8.5" Length x 3" Width x 3.75" Depth, Lexan Polycarbonate, Cream

KEEDEX INC

MFR PART #  K-12

PART #  CS184965


Minimum 1 EACH

View All: Builder Hardware

In Stock

Wave Washer, For K-24 Series, Bulk

KEEDEX INC

MFR PART #  K-24WSHR-BULK

PART #  CS501696


Minimum 1 EACH

In Stock

Armored Door Loop, 1/4" x 24" Flexible Conduit, Duranodic, Powder Coated Finish

KEEDEX INC

MFR PART #  K-DLB24

PART #  CS806620


Minimum 1 EACH

View All: Transfer Hinges

In Stock

Change Key Set, Stainless Steel, Includes (12) Key, For Servicing GSA Rated Container

KEEDEX INC

MFR PART #  K-GSA

PART #  CS155559


Minimum 1 EACH

View All: Tools and Machines

In Stock

Electric Strike Box, 2-3/8" Width x 1-3/4" Depth x 5-1/16" Height, 14 Gauge Steel, For HES Strikes

KEEDEX INC

MFR PART #  K-BXES5

PART #  CS114450


Minimum 1 EACH

View All: Builder Hardware

In Stock

In Stock

In Stock

K-24-10 CYLINDER GUARD RING,PLATED,US1

KEEDEX INC

MFR PART #  K-24-10

PART #  CS212063


Minimum 1 EACH

In Stock

In Stock

Combination Bottle Lock, For Fine wine, Liquors, Beverages

KEEDEX INC

MFR PART #  BOT LOC

PART #  CS424732


Minimum 1 EACH

View All: Padlocks

In Stock

Armored Door Loop, 3/8" x 24" Flexible Conduit, Duranodic, Powder Coated Finish

KEEDEX INC

MFR PART #  K-DL38B24

PART #  CS162376


Minimum 1 EACH

View All: Transfer Hinges

In Stock

In Stock

Roll Pin Kit, Zinc Plated, Includes 480 Pin, 18 Compartment Plastic Box

KEEDEX INC

MFR PART #  K-RP

PART #  CS165995


Minimum 1 EACH

View All: Tools and Machines

In Stock

Weldable Blank Box, 4-1/2" Width x 1-3/4" Depth x 8" Height, 14 Gauge Steel

KEEDEX INC

MFR PART #  K-BX458175

PART #  CS264854


Minimum 1 EACH

View All: Builder Hardware

In Stock

Hose Bibb Lock, For Apartment, Condo, Golf Course, Park, Marina, Municipal Building, Housing

KEEDEX INC

MFR PART #  K-HBL

PART #  CS438217


Minimum 1 EACH

View All: Padlocks

In Stock

Drill Bit, Carbide Tip, 1/4" Diameter x 4" Length

KEEDEX INC

MFR PART #  K-14X4

PART #  CS806273


Minimum 1 EACH

View All: Tools and Machines

In Stock

Drill Bit, Carbide Tip, 5/16" Diameter x 6" Length

KEEDEX INC

MFR PART #  K-516X6

PART #  CS806547


Minimum 1 EACH

View All: Tools and Machines

In Stock
1-20 of 151 items