APPROVED MANUFACTURERS | AL-1202C-2-2S-01 |
12AWG 19/0185 Bare Copper 2 Conductor Shielded Plenum White, Sound/Security Alarm

PART #  AL-1202C-2-2S-01
Available in 500 FEET increments
Minimum 500 FEET
In Stock

Description

FRPVC
Bare copper conductor
UL Listed Type CMP, CL3P

Applications

Per NEC Article 725 For Use With All Power Limited Circuits In Alarms, Speakers, Intercoms,
Access Control.

Specification Description

CONDUCTOR: Bare Copper
INSULATION: Flame Retardant PVC (FRPVC)
TEMPERATURE: 75C

Tech Info

Dual Rated: CL3P/FPLP

Specifications:

Conductor Count 2 CONDUCTORS
Conductor Material BARE COPPER
Conductor Size 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating PLENUM
Insulation Material FRPVC-FLAME RETARDANT PVC
Jacket Material FRPVC-FLAME RETARDANT PVC
NEC Rating UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Screen/Shield YES
Shield Construction OVERALL SHIELD & DRAIN

Spec Sheet

Spec Sheet