APPROVED MANUFACTURERS | AL-1804C-2-2N-05 |
18AWG 7/0152 Bare Copper 4 Conductor Unshielded Plenum Yellow, Sound/Security Alarm

PART #  AL-1804C-2-2N-05
Available in 1000 FEET increments
Minimum 1000 FEET
Call for Availability

Applications

Per NEC Article 800 & 725 For Use With All Power Limited Circuits In Alarms, Speakers, Intercoms, Access Control.

Tech Info

Multi-rated: CMP/CL3P/FPLP

Specifications:

Conductor Count 4 CONDUCTORS
Conductor Material BARE COPPER
Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating PLENUM
Insulation Material FRPVC-FLAME RETARDANT PVC
Jacket Material FRPVC-FLAME RETARDANT PVC
NEC Rating UL LISTED ART 800 PLENUM
Screen/Shield NO

Spec Sheet

Spec Sheet