COMMSCOPE ENTERPRISE SOLUTIONS | N-004-DS-CM-FSUOR/8W002/6F002 | 760009001
Low Smoke Zero Halogen Riser Distribution Cable, Orange Jacket, 4-Fiber Composite: 2-OptiSPEED, OM1, 62.5 µm Multimode Fiber and 2-TeraSPEED Single-mode Fiber

MFR PART #  N-004-DS-CM-FSUOR/8W002/6F002  | 760009001
PART #  371COMOM1TBDLSZH22
Call for Availability

Description

The CommScope TeraSPEED/OptiSPEED Composite Fiber Optic cable incorporates the TeraSPEED single-mode fiber with the OptiSPEED multimode fiber, all under one jacket. This provides a cost-effective alternative for those with modest bandwidth requirements today, while allowing a seamless migration to single-mode for future requirements. Having both single-mode and multimode fibers under one jacket provides not only for future migration should the need arise, but also for improved installation time and decreased installation expense. TeraSPEED / OptiSPEED Composite premises riser cable is reinforced with aramid yarn for superior strength and is available in riser, plenum and Low Smoke Zero Halogen rating

Features

  • Zero water peak single-mode fiber
  • Save installation time with single-mode and multimode under one jacket
  • Plenum and riser rated are slate in color, LSZH is orange in color
  • Meets all applicable requirements

Specification Description

Item: RiserDistributionCable
Construction Type: Non-Armored
Subunit Type: Gel-Free
Fiber Type Solution: Composite Fiber, OptiSPEED 62.5 um Multimode Fiber (OM1), TeraSPEED Zero Water Peak Single-mode Fiber (G.652.D, G.657.A1)
Total Fiber Count: 4
Fiber Type: TeraSPEED Zero Water Peak Single-mode Fiber (G.652.D, G.657.A1)
Fiber Type Quantity: 2
Jacket Color: Orange
Second Fiber Type: OptiSPEED, 62.5 um Multimode Fiber (OM1)
Second Fiber Type Quantity: 2
Diameter Over Jacket: 0.18 Inch (4.65 mm)
Minimum Bend Radius: 2.8 Inch (7 cm) Loaded, 1.8 Inch (4.6 cm) Unloaded
Tensile Load: 45 lbf (200 N) Long Term, Maximum; 150 lbf (667 N) Short Term, Maximum
Vertical Rise: 500 m (1640.4 ft) Maximum
Environmental Space: Low Smoke Zero Halogen (LSZH), Riser
Installation Temperature: -30 to 60 deg C (-22 to 140 deg F)
Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)
Storage Temperature: -40 to 70 deg C (-40 to 158 deg F)
Compression: 10 N/mm (57 lb/Inch)
Flex: 100 Cycles
Impact: 4.34 ft lb (5.88 N-m)
Twist: 10 Cycles
Heat Age: -40 to 85 deg C (-40 to 185 deg F)
Low High Bend: -40 to 70 deg C (-40 to 158 deg F)
Temperature Cycle: -40 to 70 deg C (-40 to 158 deg F)
Includes: CS-6F-TB (Product Component-Not Orderable) OptiSPEED OM1 Multimode Fiber, CS-8W-TB (Product Component-Not Orderable) TeraSPEED Single-mode Fiber

Tech Info

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; Flame Test Listing: NEC OFCR-LS (ETL) and c(ETL); Flame Test Method: IEC 60332-3, IEC 60754-2, IEC 61034-2, IEEE 383, UL 1666, UL 1685; Compression Test Method: FOTP-41, IEC 60794-1-2, Section 7; Flex Test Method: FOTP-104, IEC 60794-1-2, Section 10; Impact Test Method: FOTP-25, IEC 60794-1-2, Section 8; Strain Test Method: FOTP-33, IEC 60794-1-2, Section 5; Twist Test Method: FOTP-85, IEC 60794-1-2, Section 11; Low High Bend Test Method: FOTP-28, IEC 60794-1-2, Section 28; Temperature Cycle Test Method: FOTP-3, IEC 60794-1-2, Section 22; Cable Qualification Standards: ANSI/ICEA S-83-596, Telcordia GR-409

Specifications:

All-Dielectric NO
Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 4
Fiber Type HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected NO

Spec Sheet

Spec Sheet