COMMSCOPE ENTERPRISE SOLUTIONS | N-036-DZ-CM-FMUAQ/8W012/5L024/B2 | 760125823
Low Smoke Zero Halogen Riser Distribution Cable, interlocking aluminum armored with low smoke zero halogen riser jacket, 36 fiber multi-unit with 12 fiber subunits

MFR PART #  N-036-DZ-CM-FMUAQ/8W012/5L024/B2  | 760125823
PART #  371COMOM3TBALSZH2412
Minimum 1 FEET
Call for Availability

Specification Description

Item: RiserDistributionCable
Construction Type: Armored
Subunit Type: Gel-Free
Fiber Type Solution: Composite Fiber, LazrSPEED 300 50 um Multimode Fiber (OM3), TeraSPEED Zero Water Peak Single-mode Fiber (G.652.D, G.657.A1)
Total Fiber Count: 36
Armor Type: Interlocking Aluminum
Fiber Type: TeraSPEED Zero Water Peak Single-mode Fiber (G.652.D, G.657.A1)
Fiber Type Quantity: 12
Fibers Per Subunit Quantity: 12
Jacket Color: Aqua
Second Fiber Type: LazrSPEED 300, 50 um Multimode Fiber (OM3)
Second Fiber Type Quantity: 24
Buffer Tube/Subunit Diameter: 0.24 Inch (6.07 mm)
Diameter Over Armor: 0.83 Inch (20.96 mm)
Diameter Over Jacket: 0.91 Inch (23 mm)
Subunit Quantity: 3
Minimum Bend Radius: 18.1 Inch (46 cm) Loaded, 12.7 Inch (32.2 cm) Unloaded
Tensile Load: 90 lbf (400 N) Long Term, Maximum; 300 lbf (1335 N) Short Term, Maximum
Vertical Rise: 99 m (324.8 ft) Maximum
Environmental Space: Low Smoke Zero Halogen (LSZH), Riser
Installation Temperature: -30 to 60 deg C (-22 to 140 deg F)
Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)
Storage Temperature: -40 to 70 deg C (-40 to 158 deg F)
Compression: 85 N/mm (485 lb/Inch)
Flex: 25 Cycles
Impact: 25.80 ft lb (35 N-m)
Twist: 10 Cycles
Heat Age: -40 to 85 deg C (-40 to 185 deg F)
Low High Bend: -40 to 70 deg C (-40 to 158 deg F)
Temperature Cycle: -40 to 70 deg C (-40 to 158 deg F)
Includes: CS-5L-TB (Product Component-Not Orderable) LazrSPEED 300 OM3 Bend-Insensitive Multimode Fiber; CS-8W-TB (Product Component-Not Orderable) TeraSPEED Single-mode Fiber

Tech Info

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; Flame Test Listing: NEC OFCR-LS (ETL) and c(ETL); Flame Test Method: IEC 60332-3, IEC 60754-2, IEC 61034-2, IEEE 383, UL 1666, UL 1685; Compression Test Method: FOTP-41, IEC 60794-1-2, Section 7; Flex Test Method: FOTP-104, IEC 60794-1-2, Section 10; Impact Test Method: FOTP-25, IEC 60794-1-2, Section 8; Strain Test Method: FOTP-33, IEC 60794-1-2, Section 5; Twist Test Method: FOTP-85, IEC 60794-1-2, Section 11; Low High Bend Test Method: FOTP-28, IEC 60794-1-2, Section 28; Temperature Cycle Test Method: FOTP-3, IEC 60794-1-2, Section 22; Cable Qualification Standards: ANSI/ICEA S-83-596, Telcordia GR-409

Specifications:

All-Dielectric NO
Armored YES
Cable Type TIGHT BUFFERED
Fiber Count 36
Fiber Type HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected NO
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.