TRIPP LITE | N060-001
1U Hinged Wall Mount Patch Panel Mounting Bracket

MFR PART #  N060-001
PART #  932070
Minimum 1 Each
In Stock

Description

The N060-001 1U Hinged Wall-Mount Patch Panel Bracket allows you to mount a 1U patch panel or network switch to a wall instead of investing in a full-size rack. Precision-made from heavy-duty 14-gauge steel with a glossy black finish, this bracket supp orts universal left- or right-hinge mounting that accepts standard 19-inch patch panels. Two keyhole slots are spaced 16 inches apart to align with wall studs to ensure secure wall-mounting. The rear cutout lets you feed cable through a wall opening to streamline installations and reduce cable clutter. Smooth laser-cut edges protect cable jackets from damage and wear. Stamped horizontal reinforcement ribs on the back of the bracket keep mounted equipment stable and secure.

Dependable Alternative to Expensive Rack-Mounting
Mounts a 1U patch panel or network switch to a wall
Supports universal left- or right-hinge mounting
Compatible with standard 19 in. patch panels

Built for Stability
Keyhole mounting slots spaced 16 in. apart to align wall studs
Stamped horizontal reinforcement ribs on rear keep mounted equipment secure

Convenient Rear Cutout
Allows cable to be fed through wall openings
Streamlines installations and reduces cable clutter

Precision-Made with Laser-Cut Metaavy-duty 14ga steel construction with glossy black finish
Smooth laser-cut edges protect cables from damage and wear

Features

  • Precision-made from heavy-duty 14ga steel with black finish
  • Supports universal left- or right-hinge mounting
  • Keyhole mounting slots spaced 16 in. apart to align with wall studs
  • Rear cutout for through-the-wall cabling
  • Compatible with standard 19 . patch panels

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.