FLIR | N133ED
Fixed IP Dome Camera, 1/3 Inch Progressive Scan CMOS, 2.1 MP, Fixed Lens

MFR PART #  N133ED
PART #  747375
Minimum 1 Each

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • HD picture quality
  • Easy installation
  • 12 Volt / PoE (802.3af) operation
  • Onvif Profile S conformance
  • 3 Axis design for wall/ceiling mounting
  • Rugged design
  • IP66 weatherproof rated
  • True day/night with ICR, 2D-DNR, D-WDR
  • FLIR cloud remote viewing
  • Cend viewing and control of up to 64 cameras on each screen with PC/Mac
  • Access live or recorded video At any time on your iPad, iPhone or Android device
  • Advanced mobile app features including remote playback, push notifications for motion/alarm, E-map, manual record/snapshot to device
  • 850 nm IR illumination, no IR On/Off control, 3.6 mm focal length, F1.6 aperture
  • H.264 and MJPEG dual stream, 1080p (1920 x 1080) / 720Pp (1280 x 720) / D1 (704 x 576/704 x 480) / CIF (352 x 288/352 x 240) resolution selection, 16:9 aspect ratio, CBR / VBR bit rate control, 16K - 8192Kbps bit rate selection, BLC / HLC / DWDR backlight compensation, auto / manual gain control
  • 2D noise reduction, horizontal mirror video mirroring, time/date/camera/ custom video overlay, up to 4 areas window blanking, profile S ONVIF conformance, 10/100 Base-T network port, 250 mA current

Specifications:

Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.