TRIPP LITE | N238-001-SH-TFA
Toolless Shielded Cat6a Keystone Jack - Gray

MFR PART #  N238-001-SH-TFA
PART #  812388
Minimum 1 EACH
Call for Availability

Description

Strengthen your high-speed network with Tripp Lite’s N238-001-SH-TFA Toolless Shielded Cat6a Keystone Jack. Terminate your Cat6a wall jack without using a punchdown tool. Just lace the conductors into the stuffer cap, press the 110 connector, and lock the jack into place. Use in standard keystone wallplates, patch panels and surface-mount boxes. Compatible with all Cat6a cables, the N238-001-SH-TFA’s protective housing is fully shielded to reduce EMI/RFI interference that can damage or degrade data.

Features

  • Strengthens Your High-Speed Network
  • Ideal for standard keystone wallplates, patch panels and surface-mount boxes
  • Lets you terminate your Cat6a wall jack without using a punchdown tool
  • Compatible with all Cat6a cables
  • Superior Construction for SuperioPerformance
  • Fully shielded housing cuts down on EMI/RFI interference that can damage or degrade data
  • Features a shutter / dust cap that protects from dust and contaminants when not in use
  • UL-listed
  • Meets all EIA/TIA Cat6a requirements
  • TAA-CompliantÔpliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchasing

Specifications:

Category CATEGORY 6A
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.