TRIPP LITE | N286-10GSR-MDLC
Cisco SFP-10G-SR Compatible 10Gbase-SR SFP+ Transceiver with DDM, MMF, 850nm, 300M, LC

MFR PART #  N286-10GSR-MDLC
PART #  812434
Minimum 1 Each
Call for Availability

Description

Tripp Lite N286-10GSR-MDLC, SFP+ (mini-GBIC) transceiver module, is designed for use with Cisco networking equipment, and is functionally equivalent to Cisco part number SFP-10G-SR=. This transceiver is manufactured to meet or exceed the specifications of the original Cisco unit, and to comply with Multi Source Agreement (MSA) standards. Tripp Lite guarantees 100% compatibility with Cisco networking hardware, and will initialize and perform identically to an OEM transceiver. See "Features" tab for a list of most common Cisco devices used with this model transceiver.

Features

  • Cisco switch compatible - Comparable to SFP-10G-SR=
  • Compliant with SFP Multi-Source Agreement (MSA) standards
  • 300 meter transmission distance using 10Gb 50/125 Multimode cabling
  • 850nm wavelength VCSEL Laser
  • Duplex LC Connector
  • 10Gbase-SR transceiverpports data transfer rates up to 11.1Gbps using 10Gb 50/125 MMF cabling
  • Electrical interface compliant with SFF-8431
  • Supports Digital Diagnostic Monitoring (DDM)
  • Hot-pluggable

Specifications:

Type TRANSCEIVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.