TRIPP LITE | N482-12M12-X2
40 GB Pass-Through Cassette, (x12) 12-Fiber MTP/MPO ( Female )

MFR PART #  N482-12M12-X2
PART #  812473
Minimum 1 EACH
Call for Availability

Description

The N482-12M12-X2 40 GB Pass-Through Cassette works in tandem with Tripp Lite’s N482-01U or N482-02U Fiber Enclosure Panels to create up to twelve 12-fiber MTP/MPO connections in high-density network applications. The cassette’s modular design installs easily in the N482-01U and N482-02U enclosure panels with no tools required. Just insert the cassette into the panel, and push in its retention clips to secure it. Plug 40 GB 12-fiber MTP/MPO patch cables into the cassette to connect up to 12 network feeds. Up to five N482-12M12-X2 cassettes fit in the N482-01U 1U enclosure panel for a total of 60 network feeds, and up to 14 cassettes fit in the N482-02U 2U panel for a total of 168 network feeds.With a heavy-duty steel housing and factory-terminate d connectors that reduce time and labor, the N482-12M12-X2 is made from only the finest materials to ensure fast installations and optimal performance.

Features

  • Elegant, Simple Solution for 40 GB 12-Fiber MTP/MPO Connections
  • High-density fiber cassette for use with Tripp Lite N482-01U and N482-02U fiber enclosure panels
  • Connect up to twelve 40 GB 12-fiber MTP/MPO cables
  • Guaranteed compatibility when used withrecommended Tripp Lite cabling
  • Designed specifically for use with Tripp Lite cables, such as the N842- and N844- Series cables
  • Simple Fiber Installations Save Time and Money
  • Push/pull retention clips for easy installation with no tools required
  • Insta up to 5 in N482-01U 1U enclosure panel for up to 60 network feeds total
  • Install up to 14 in N482-02U 2U enclosure panel for up to 168 network feeds total
  • Premium Construction for Optimal Performance
  • Heavy-duty steel construction
  • Factory-terminated cnectors reduce time and labor

Specifications:

Connector Type MTP
Fiber Count 12
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.