PANDUIT | N8222BV
Net-Access N-Type Cabinet Frame, Top Panel, Dual Hinge Perforated Front Doors, Solid Single Hinge Rear Doors, Solid Side Panels, Vertical Blanking Panels, 42U Cable Management, 78.8 in H x 31.5 in W x 48 in D, Black

MFR PART #  N8222BV
PART #  548083
Minimum 1 EACH
Call for Availability

Description

Net-Access(TM) N-Type Cabinet frame with top panel. 1 set of vertical blanking panels and front and rear floor seals. Tapped equipment rails (12-24). Dual hinge perforated front door opens to the left or right. Solid single hinge rear doors. Vertical B lanking Panels. Solid side panels (2). 42 RU cable management on front and rear of front posts. Dimensions: 78.8"H x 31.5"W x 48.0"D (2000mm x 800mm x 1219mm). Color: Black

Specifications:

Color BLACK
Overall Depth 1200MM
Overall Width 31.5"
Type FREE-STANDING
Material STEEL
Rack Units 42U
Model NETWORK
Multi-compartment NO
Mounting Width 19"
Nema Rating NO
Overall Height 79.8"
Rail Style TAPPED
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.