SCHLAGE | NDE80JD-YA6 RHO 626 13-247 10-130
Wireless Electronic Door Lock, Rhodes Lever, 2-3/4" Backset, 1-3/16" Length Lip, Satin Chrome, With Deadlatch, Without Yale 6-Pin FSIC Cylinder

MFR PART #  NDE80JD-YA6 RHO 626 13-247 10-130
PART #  CS109529
Minimum 1 EACH
Call for Availability

Features

  • Designed to be Easy to Install, Connect, Manage and Use
  • Fits Mechanical ND Door Prep with No Additional Holes
  • Installs in Minutes with Only a Phillips Screwdriver
  • Weather Resistant Design for Use on Perimeter Doors
  • Lever Handing is Field Reversible iSeconds
  • Innovative Integrated Door Position Sensor Requires No Additional Door Prep
  • Built-In Bluetooth Enables Wireless Configuration from Smart Phones and Tablets
  • Built-In Wi-Fi Enables Automatic Daily Updates Sent Directly from Host Software
  • Compatle with Major Brands of Key Systems
  • ADA Compliant
  • RoHS Compliant

Specifications:

Cylinder Type PREP FOR FULL SIZE IC/LARGE FORMAT IC
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway LESS CORE
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other 2-3/4" DEADLATCH
Product Type ELECTRIFIED CYLINDRICAL LOCK
Sales Category ELECTRIC CYLINDRICAL LOCK
Solenoid Duty INTERMITTENT DUTY
Switches REQUEST TO EXIT, DOOR POSITION
Throughbolt Pattern 70 MM CENTER TO CENTER
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.