ALARM LOCK SYSTEMS INC | NETDK/26D
Door Lock Keypad, Digital, Wireless, Networx, 12 Volt DC, 10 Milliampere, Stain Chrome Plated, For Door Lock

MFR PART #  NETDK/26D
PART #  CS464159
Minimum 1 Each
Call for Availability

Features

  • Networx Netpanel Supports up to 2 Networx Wireless Keypads and/or Wiegand-Output Readers and Communicates Wirelessly Via Ethernet or 802.11B/G for a Comprehensive Wireless Networked Door Access Control System, Eliminating Door to Door Programming and A udit Trail Retrieval and Providing All Standalone Trilogy Lock Functionality Plus New Network-Wide Global Emergency Lockdown/Unlock Commands
  • Networx Keypads Support up to 5000 Users with 3-6 Digit Numeric Pin Codes and NETPDK-Series also Support Prox I D Card Users (Virtually All HID Format Proximity Technology ID Cards, Fobs, Credentials.)
  • System Wide Free Passage Enable or Disable, Can be Activated from the Keypad or the Networx PC
  • On Demand, in Seconds, Wirelessly Change Keypad Users, Schedules, Features or Retrieve 35000 Events from any Networked PC
  • Ideal for Use with Mag Locks, Strikes and Electrified Exit/Panic Devices
  • Free Alarm Lock DL-Windows Software Doesn’t Require a Dedicated Computer or a Special Computer Network, it Simply Runs as a Secure Microsoft Windows-Based Application, on any Computer System (As Basic as a Desktop or Laptop PC), a Wired or Wireless Router and a Gateway Module or on a an Internal LAN with Static IP Address (Recommended)
  • MS XP and Vista Supported (V4.01 or Hi gher)
  • Up to 2000 Netpanels Can be Used per Account to Further Expand System Capabilities

Specifications:

Approx Dims. HWD-Inches 5" X 3" X 1"
Capacity - Users 300 OR MORE USERS
Environmental WEATHER RESISTANT
Mounting SINGLE GANG OR SURFACE
Product Type KEYPAD
Read Format KEYPAD
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.