TRIPP LITE | NG8POE
8-Port 10/100/1000 Mbps 1U Rack-Mount/Desktop Gigabit Ethernet Unmanaged Switch with PoE+,140W

MFR PART #  NG8POE
PART #  931840
Minimum 1 Each
Call for Availability

Description

The NG8POE 8-Port 10/100/1000 Mbps 1U Rack-Mount/Desktop Gigabit Ethernet Unmanaged Switch adds a Gigabit Ethernet connection with PoE+ capacity to your small office, workgroup or creative workspace.

Especially recommended for security applications to power IP cameras, VoIP phones and other PoE-compatible devices, this energy-efficient switch provides PoE+ compatibility with wireless access points and other devices with up to 30W per port and a PoE budget of 140W (up to 70W per port bank). Sharing large bandwidth-intensive files, such as CAD drawings and high-definition videos, at Gigabit speeds improves efficiency and cuts costly downtime. IEEE 802.3x flow control allows smooth transmission.

This unmanaged switch features eight twisted-pair RJ45 Gigabit Ethernet ports that support auto-negotiable 10/100/1000 Mbps and auto MDI/MDIX cross-over detection. It’s plug-and-play with no configuration required and can be up and running immediately. Easy-to-read LEDs indicate power, connection, acti vity and PoE status for each port.

The NG8POE supports IEEE 802.3az Energy Efficient Ethernet standards by putting unused ports into a low-power state without interrupting network connections. The detachable five-foot power cord with NEMA 5-15P plug connects to any compatible AC source. The heavy-duty metal housing is designed for desktop installation or mounting into 1U of an EIA-standard 19-inch rack with the included brackets.

Features

  • 8 auto-negotiable 10/100/1000 Mbps PoE+ RJ45 ports
  • Up to 30W PoE+ per port; 140W total PoE budget
  • Supports auto MDI/MDIX cross-over function
  • 2 Gbps switching capacity per port with full duplex
  • Plug-and-play with no configuration required

Specifications:

Type ETHERNET SWITCH (UNMANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.