PANDUIT | NK688MBL-Q
NK Category 6 punchdown Jack module, 25 pack, Black

MFR PART #  NK688MBL-Q
PART #  406149
Minimum 1 PACK
In Stock

Description

Convenience pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules.

Features

  • Meets Category 6 and 5e performance requirements
  • Bulk packaged for high volume installations to further speed installation and reduce on-site waste
  • No punchdown tool required for Category 5e, optional termination tool ensures conductors are fully terminated
  • 8 position, 8 wire Keystone modules color-coded for T568A or T568B wiring schemes
  • Terminates 4-pair 24 to 22 AWG 100 Ohm solid unshielded twisted pair cable
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes and Modular Patch Panels

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 1
Termination IDC
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.