PANDUIT | NK6PPG12WY
NK Punchdown Patch Panel, Category 6, Flat, 12 Port, Wall Mount

MFR PART #  NK6PPG12WY
PART #  319360
Minimum 1 EACH
In Stock

Features

  • Meets all Category 6 requirements
  • Punchdown style termination on back of patch panel
  • Wiring scheme clearly identified on universal label
  • Terminates 4-pair 24 to 22 AWG 100 ohm unshielded twisted pair cable
  • Accepts icons for port indentification

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 12
Termination 110-MOD
Wiring A/B UNIVERSAL

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING