PANDUIT | NMF1
Horizontal Cable Manager High Capacity Front Only 1 RU

MFR PART #  NMF1
PART #  351957
Minimum 1 EACH
In Stock

Description

1.7"H x 19.0"W x 6.2"D (44mm x 482mm x 157mm).

Features

  • Innovative Inset Fingers Slope Inward Toward Back of Managers Offering Unobstructed Access to Network Cabling for Easier Moves, Adds and Changes
  • Rear Cable Management Finger Spacing Utilizes Open D-Rings for Greater Accessibility
  • Can be Used to Create Large Capacity Horizontal Pathways for Routing Cable
  • Patented Front and Rear Dual Hinged Cover Allows Cable Access without Removing Cover
  • Pass-Through Holes Allow for Front to Rear Cabling
  • Built in Cable Retainers Hold Cable in Place for Easy Moves, Ads and Changes

Specifications:

Cable Mgt Mounting HORIZONTAL
Cable Management Type FINGER DUCT
Color BLACK
Type CABLE MANAGEMENT