NEC DISPLAY | NP-ME331W
WXGA, LCD, 3300 Lumen Projector w/6,000:1 Contrast with IRIS, 20W speaker, Dual HDMI Inputs, Variable Audio, Closed Captioning and RJ-45

MFR PART #  NP-ME331W
PART #  896350
Minimum 1 EACH
Call for Availability

Description

Easy to use and at the right price, ME Series projectors using LCD technology provide all the essential features that you need to connect with your audience. The 3300-lumen, WXGA (1280 x 800) native resolution NEC ME331W is ideal for education and smal l-to-medium-sized business environments that need essential features, including bright colorful images, automatic technologies and eco-friendly appeal. The ME331W offers lamp life up to 9,000 hours and a high contrast ratio of up to 6,000:1, while Cres tron Roomview aids in emergency messaging. The versatile, color-coded connections to various sources aid in classroom and conference room use, including those in healthcare environments where its DICOM Simulation technology can be utilized. Keystone, C ornerstone and Pinchushion ensure the image fills the screen properly from almost any angle. The environment is kept in mind with ECO Mode technology, a carbon savings meter, extended filter life, and energy-saving features such as quick startup and di rect power off. MultiPrenter functionality allows for screen mirroring of up to 20 devices simultaneously (Android and Windows) via a wired or wireless connection . (Win, MAC, Android, iOS) (No internet access or WAN required)

Features

  • Dual HDMI inputs
  • USB Viewer allows you to present without a PC using a USB flash drive
  • Powerful 20W speaker provides volume needed for large rooms
  • ECO Mode technology
  • Automatic keystone correction technology
  • LCD technology provides brilliant, colorfand engaging images
  • Keystone, Cornerstone and Pinchushion ensure the image fills the screen properly from almost any angle
  • MultiPrenter functionality allows for screen mirroring of up to 20 devices simultaneously (Android and Windows) via a wired or wireless connection . (Win, MAC, Android, iOS) (No internet access or WAN required)

Specifications:

UNSPSC Code 45111616

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.