NEC DISPLAY | NP-VE303
90" LED LCD Public Display Monitor, 1920 x 1080 (FHD), 350 cd/m2 panel, Full bidirectional LAN/RS-232 Control, HDMI x2, DisplayPort, DVI-D, VGA w/tuner

MFR PART #  NP-VE303
PART #  896342
Minimum 1 EACH
Call for Availability

Description

NEC’s SVGA native resolution 3000-lumen VE303 portable projector is designed to provide high brightness for small-to-medium-sized businesses, education environments, corporate conference rooms and mobility applications where heavy ambient light is pres ent but the space requires a small projector. This lightweight model is affordable with essential features, including 3D Ready technology, high-contrast images and a 2W speaker. Its automated technologies-from Auto Power On and quick startup/shutdown t o a lamp life up to 6000 hours-make it an eco-friendly choice. The VE303 offers the Intelligent Driving Scheme (IDS2) for increased lamp life and contrast.

Features

  • Automatic Power ON via RGB (15-pin) input
  • Brilliant Color provides accurate color reproduction
  • Built-in wall color correction with blackboard setting
  • Filter-free design reduces maintenance
  • Optical and digital zoom
  • Closed captioning
  • 3-D display capaVertical keystone correction
  • Control of projector from PC using Virtual Remote Tool and PC Control Utility
  • Quick startup/cooling/shutdown
  • ECO Mode technology
  • Compact size and lightweight design

Specifications:

UNSPSC Code 45111616

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.