AMPHENOL NETWORK SOLUTIONS | NRG250TPA08-16F
Amphenol Network Solutions 1RU family has been expanded with the addition of the 250TPA08 model, offering dual 8x8 TPA fuse positions with 250 amps continuous per feed.

MFR PART #  NRG250TPA08-16F
PART #  9952361
Minimum 1 Each
Call for Availability

Description

This industry-first, 8x8 TPA fuse panel with 250 amps continuous per feed can truly fit in 1RU, including output cabling, when connectorized outputs are selected as an option. To achieve this density, Amphenol developed a new connector, with dual locki ng tabs, low insertion/removal force, and simple field-installation for the outputs.

Of course, a standard version with output screw terminals is still available for those more comfortable with legacy screw terminals, and sufficient rack space to accommodate waterfall cable routing. In addition, Amphenol developed a new TPA fuse holder, enabling an 8x8 configuration in a 19" rack and 1RU, never before possible with a standard TPA fuse holder.

As with all the 1RU family, this panel is UL listed and NEBS compliant. Coupled with the broadest voltage range in the industry (+-12V, +-24V, +-48V) along with a hot-swappable alarm card for serviceability, and optional nrgSMART monitoring functions, the 250TPA08 is your best and only choice for a high-de nsity TPA fuse panel in 1RU.

Features

  • Dual feeds, each at 250A continuous current capacity
  • Up to 50A TPA fuses for distribution to a variety of network elements
  • Universal voltage (+-12VDC, +-24VDC, and +-48VDC) enables standardization on a single part number for multiple voltages
  • nrgSMARTversion provides additional measurement and threshold alarming of feed voltage and individual circuit current
  • Hot-swappable alarm cards for easy field servicing
  • UL and NEBS compliant to ensure industry-standard safety and functional requirements
  • Fail larm LEDs indicate loss of feed voltage and breaker trips
  • Clear, flame-retardant polycarbonate (94V-0) protects input and output power connections and wiring from damage

Specifications:

UNSPSC Code 39121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.