INTERLOGIX | NS3702-24P-4S
24-Port GigE with 4 Shared SFP Stackable Full PoE Managed Switch

MFR PART #  NS3702-24P-4S
PART #  605425
Minimum 1 EACH
In Stock

Description

These enterprise-class switches are engineered to meet a variety of high-performance applications such as PoE distribution, optical network architectures, and high-density performance through reliable stacking technology and advance Layer 2 networking features.

This part has been discontinued by the supplier. Use 1030303 as a suggested replacement.

Features

  • 24-Ports 10/100/1000Base-T Gigabit Ethernet RJ45 with IEEE 802.3af PoE
  • 4 SFP/mini-GBIC slots shared with Ports 21 to 24 - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • 2 HDMI-like 10Gbps (full-duplex) stacking ports
  • RS-232 DB9 consle interface for basic switch management and setup
  • 24 SFP/mini-GBIC slots - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • 8-Ports 10/100/1000Base-T RJ45 copper, shared with ports 1 to 8
  • 2 HDMI-like 10Gbps (full-duplex) stacking pors
  • RS-232 DB9 console interface for basic switch management and setup
  • 24-Ports 10/100/1000Base-T Gigabit Ethernet RJ45
  • 4 SFP/mini-GBIC slots shared with Ports 21 to 24 - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • RS-232 DB9 conse interface for basic switch management and setup
  • Complies with the IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z standards
  • High performance Store and Forward architecture, broadcast storm control, runt/CRC fltering eliminates erroneous packets to optimize the network bandwidth
  • Prevents packet loss with back pressure (half-duplex) and IEEE 802.3x PAUSE frame
  • IGMP Snooping v1, v2 and v3 fast leave
  • IGMP Query mode support
  • Up to 256 multicast groups
  • IEEE 802.1Q Tag-Based VLAN
  • Up to 255 VLANs gs, out of 4096 VLAN IDs
  • Port-Based VLAN
  • Q-in-Q tunneling (Double Tag VLAN)
  • STP, IEEE 802.1D (Spanning Tree Protocol)
  • RSTP, IEEE 802.1w (Rapid Spanning Tree Protocol)
  • MSTP, IEEE 802.1s (Multiple Spanning Tree Protocol)
  • Up to 8 MSTP instances
  • 4 prioqueues on all switch ports
  • Traffic classification: IEEE 802.1p Class of Service, IP TOS/DSCP code priority, Port Base priority
  • Strict priority and weighted round robin (WRR) CoS policies
  • Ingress/Egress Bandwidth Control on each port
  • Complies with IEE802.3af Standard
  • 220 Watt Power Budget (GE-DSSG-244-POE) 380 Watt Power Budget (NS3601-24P/4S)
  • Auto-detects PoE powered devices (PD)
  • Provides full-power (15.4W) PoE up to 14 ports (GE-DSSG-244-POE)
  • Up to 24 Ports (NS3601-24P/4S)
  • Circuit protection iates and prevents power interference between ports
  • End-Span (PSE) confguration supplies power up to 100m
  • PoE Management Features: Total power budget control, Per port control (enable/disable, priority, power limit), Per port scheduling, PD classification detection, Power Supply Over temperature Protection

Specifications:

Device Technology 10/100/1000BASE-T
No Exp Modules/Slots 0
Number of Ports 13-24
Type of Device STANDALONE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.