HUBBELL-KELLEMS DIV | NSAV62M
FPTV Connection 2-Gang In-Wall Enclosure, white

MFR PART #  NSAV62M
PART #  499337
Minimum 1 Each
Standard Lead Time: 3-7 Weeks

Description

Hubbell’s netSELECT Flat Panel Television (FPTV) connection enclosure delivers high-density connectivity and power in the wall. This allows flat panel displays and interactive "smart" boards to sitflush against walls with no dangling cords. It quicklyinstalls to studs or sheetrock without additional components or hardware.

Features

  • 18 Gauge white powder coated rugged steel base
  • 2-Gang enclosure with 2 additional 3-Unit Hubbell iSTATION mounting locations
  • Stud or sheetrock mounting integrated
  • Supplied ABS trim ring quickly cleans up sheetrock rough-in
  • Optional screw on cover reduces tampering
  • cULus 1863 Listed

Specifications:

Color WHITE
Gang 2
Loaded NO
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.