NVT | NV-1642
16 Channel UTP StubEQ Active Hub (Pwr Supply incl.)

MFR PART #  NV-1642
PART #  393052
Minimum 1 Each
Usually ships between 3 and 7 business days

Description

16 channel StubEQ active receiver hub

Must be a reseller to purchase this product

Features

  • 16-Channel Active Receiver Hub
  • Adaptive StubEQ fully automatic 2-band equalization provides adjustment-free video equalization every time
  • High-density, shallow depth, 19 1U high enclosure
  • Full motion CCTV video at distances up to 1,500ft with any passive NVT transceiver/hub, 2000ft with NV-653T Active Transmitter
  • RJ45 connectivity with optional NV-RJ45A RJ45-to-screw terminal adaptor (included)
  • Exceptional interference rejection
  • Built-in transient protection and ground-lifting
  • Compatible with qualified UTP cameras

Specifications:

Audio Support NO
Form Factor BOX
Type RECEIVER
Capacity 16 CHANNEL
PTZ Control NO
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.